Zoro Homepage

Williams Mini Wrench, Open End, 6mm

  • Mfr # 1106MM

  • Zoro # G7640075


product price: $10.59
/ea

Key Features

Finish
Satin Chrome
Overall Length
3"
Head Size
6mm
Head Offset Angle
15° and 80°
Features
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1106MM
Zoro #
G7640075
UPC #
662459334404
Country of Origin
United States

Dimensions

Overall Length
3"
Head Size
6mm

Details

Finish
Satin Chrome
Head Offset Angle
15° and 80°
Features
Measurement Type
Metric

Description

Mini Wrench,Open End,6mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.