Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Williams Mixed Screwdriver Set, 5 pcs

  • Mfr # 100P-5MD

  • Zoro # G6523380


product price: $63.59
/ea

Key Features

Tip Style
Phillips; Slotted
Tip Size
#1, #2; 3/16", 1/4", 5/16"
Number of Pieces
5
Includes
(3) Slotted Screwdrivers: 3/16", 1/4", 5/16"; (2) Phillips Screwdrivers: #1, #2
Shank Length
3", 4"; 3", 4", 6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100P-5MD
Zoro #
G6523380
UPC #
662459928962
Country of Origin
United States

Dimensions

Tip Size
#1, #2; 3/16", 1/4", 5/16"
Shank Length
3", 4"; 3", 4", 6"
Overall Length
6-1/4", 7-15/16"; 6-1/8", 7-7/8", 10-11/16"

Details

Item
Mixed Screwdriver Set,5pcs.
Tip Style
Phillips; Slotted
Number of Pieces
5
Includes
(3) Slotted Screwdrivers: 3/16", 1/4", 5/16"; (2) Phillips Screwdrivers: #1, #2
Handle Type
Comfort Grip
Shank Material
Alloy steel
Shank Shape
Round
SAE or Metric
SAE
Finish
Chrome plated
Features
Chrome Blades Prevent Corrosion and can be Easily Cleaned; Vapor-Blasted Tips Grip Fasteners and Prevent Chipping, Extending Tool Life; Hex Bolsters on Shafts Allow a Wrench to be Used for Extra Turning Power

Description

Mixed Screwdriver Set,5pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.