Zoro Homepage

Williams Needle Nose Plier, 11", 45 deg.ree Bent

  • Mfr # PL-211BC

  • Zoro # G7137667


product price: $46.69
/ea

Key Features

Overall Length
11"
Handle Type
Double Dipped Plastic
Features
Polished Heads Resist Rust and Corrosion, Extending the Tool Life; Extra Long Handles Provide Access Into Confined Areas and Greater Holding Power At The Tip; Bent Nose Model Provides Access to Obstructed Areas
Number of Pieces
1
Sub-Category
Williams
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL-211BC
Zoro #
G7137667
UPC #
662459922281
Country of Origin
United States

Dimensions

Overall Length
11"

Details

Item
Needle Nose Plier,11",45 deg.ree Bent
Handle Type
Double Dipped Plastic
Features
Polished Heads Resist Rust and Corrosion, Extending the Tool Life; Extra Long Handles Provide Access Into Confined Areas and Greater Holding Power At The Tip; Bent Nose Model Provides Access to Obstructed Areas
Number of Pieces
1
Sub-Category
Williams

Description

The Williams PL-211BC Needle Nose Plier is a reliable tool for automotive, electrical and construction work. It has extra long handles to help you get to tight spaces and it features polished heads that resist rust and corrosion. This 11" needle nose plier has double dipped plastic handles. When you're working on projects in tight spaces, the Williams PL-211BC Needle Nose Plier will be an invaluable asset to your tool box.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.