Williams Needle Nose Pliers, Long Nose, 7"
Mfr # PL-116C
Zoro # G7077729
product price: $26.69
/eaKey Features
Overall Length
7"
Handle Type
Double Dipped Plastic
Features
Polished Heads Resist Rust and Corrosion, Extending The Tool Life; Extra Long Handles Provide Access Into Confined Areas and Greater Holding Power At The Tip; Bent Nose Model Provides Access to Obstructed Areas
Number of Pieces
1
Sub-Category
Williams
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PL-116C
Zoro #
G7077729
UPC #
662459270177
Country of Origin
United States
Dimensions
Overall Length
7"
Details
Item
Needle Nose Pliers,Long Nose,7"
Handle Type
Double Dipped Plastic
Features
Polished Heads Resist Rust and Corrosion, Extending The Tool Life; Extra Long Handles Provide Access Into Confined Areas and Greater Holding Power At The Tip; Bent Nose Model Provides Access to Obstructed Areas
Number of Pieces
1
Sub-Category
Williams
Description
The Williams PL-116C Needle Nose Pliers are ideal for home or shop use. They feature long handles that provide access into confined areas and greater holding power at the tip. These pliers have polished heads that resist rust and corrosion, extending the tool life. The double dipped plastic handle provides a comfortable grip in all conditions. The Williams PL-116C Needle Nose Pliers will prove to be an indispensable addition to your tool collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.