Zoro Homepage

Williams OffSet, Box Tubular Wrench, 1-5/16, 33mm

  • Mfr # 1242TOB

  • Zoro # G7610009


product price: $94.59
/ea
Free Shipping & Returns

Key Features

Finish
Industrial Black
Number of Points
12
SAE or Metric
SAE
Wrench Style
Offset, Box end
Size
1-5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1242TOB
Zoro #
G7610009
UPC #
662459900036
Country of Origin
United States

Dimensions

Size
1-5/16"

Details

Finish
Industrial Black
Number of Points
12
SAE or Metric
SAE
Wrench Style
Offset, Box end
Sub-Category
Williams
Item
OffSet,Box Tubular Wrench,1-5/16,33mm

Description

OffSet,Box Tubular Wrench,1-5/16,33mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.