Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Williams OffSet, Box Tubular Wrench, 2", 51mm

  • Mfr # 1264TOB

  • Zoro # G7627597


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Finish
Industrial Black
Number of Points
12
SAE or Metric
SAE
Wrench Style
Offset, Box end
Size
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1264TOB
Zoro #
G7627597
UPC #
662459900135
Country of Origin
United States

Dimensions

Size
2"

Details

Finish
Industrial Black
Number of Points
12
SAE or Metric
SAE
Wrench Style
Offset, Box end
Item
OffSet,Box Tubular Wrench,2",51mm
Sub-Category
Williams

Description

OffSet,Box Tubular Wrench,2 In.,51mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.