Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Williams OffSet, Box Wrench Set, 7 pcs.

  • Mfr # JHWWS-8707

  • Zoro # G7618506


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Number of Points
12
Overall Length
6-7/16", 7-5/8", 8-25/32", 9-31/32", 10-27/32", 11-7/16", 13-31/32"
SAE or Metric
SAE
Wrench Style
Double Head Box, Offset
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHWWS-8707
Zoro #
G7618506
UPC #
662459928818
Country of Origin
United States

Dimensions

Overall Length
6-7/16", 7-5/8", 8-25/32", 9-31/32", 10-27/32", 11-7/16", 13-31/32"
Size
1/4" x 5/16", 3/8" x 7/16", 1/2" x 9/16", 5/8" x 3/4", 11/16" x 13/16", 3/4" x 7/8", 15/16" x 1"

Details

Finish
Satin Chrome
Number of Points
12
SAE or Metric
SAE
Wrench Style
Double Head Box, Offset
Sub-Category
Williams
Item
OffSet,Box Wrench Set,7 pcs.
Includes
(1) Double Head 60 Offset Box End Wrench of 6-7/16" Length: 1/4" x 5/16"; (1) Double Head 60 Offset Box End Wrench of 7-5/8" Length: 3/8" x 7/16"; (1) Double Head 60 Offset Box End Wrench of 8-25/32" Length: 1/2" x 9/16"; (1) Double Head 60 Offset Box End Wrench of 10-1/4" Length: 5/8" x 3/4"; (1) Double Head 60 Offset Box End Wrench of 10-27/32" Length: 11/16" x 13/16"; (1) Double Head 60 Offset Box End Wrench of 11-7/16" Length: 3/4" x 7/8"; (1) Double Head 60 Offset Box End Wrench of 13-31/32" Length: 15/16" x 1"; Pouch

Description

OffSet,Box Wrench Set,7 pcs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.