Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Williams Open End Tubular Wrench, 1-1/8"

  • Mfr # 1236TOE

  • Zoro # G7610806


product price: $97.69
/ea
Free Shipping & Returns

Key Features

Finish
Black Industrial
Head Size
1-1/8 in
Features
Unique, Versatile Design Allows Wrench to be Used With or Without Optional Handles, Tubular Wrenches may be Used Without the Handle to Quickly Run Down Nuts, The handle can Then be Attached to Provide Maximum Turning Power for Final Tightening or Reach Otherwise Inaccessible Fasteners, A Detent on the Wrench Shaft Helps to Align Locking Button With Handle Hole, Offset Box Wrench Head Provides Turning Clearance
Measurement Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1236TOE
Zoro #
G7610806
UPC #
662459900401
Country of Origin
United States

Dimensions

Head Size
1-1/8 in

Details

Finish
Black Industrial
Features
Unique, Versatile Design Allows Wrench to be Used With or Without Optional Handles, Tubular Wrenches may be Used Without the Handle to Quickly Run Down Nuts, The handle can Then be Attached to Provide Maximum Turning Power for Final Tightening or Reach Otherwise Inaccessible Fasteners, A Detent on the Wrench Shaft Helps to Align Locking Button With Handle Hole, Offset Box Wrench Head Provides Turning Clearance
Measurement Type
SAE

Description

Open End Tubular Wrench,1-1/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.