Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Williams Phillips Screwdriver Set, 6pcs.

  • Mfr # JHW100P-6PD

  • Zoro # G7093381


product price: $81.69
/ea
Free Shipping & Returns

Key Features

Overall Length
6-1/4", 7-15/16", 12", 10-1/2", 10-3/4", 3-1/2"
Number of Pieces
6
Features
Chrome Blades Prevent Corrosion and can be Easily Cleaned; Vapor-Blasted Tips Grip Fasteners and Prevent Chipping, Extending Tool Life; Hex Bolsters on Shafts Allow a Wrench to be Used for Extra Turning Power
Includes
(6) Phillips Screwdrivers
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JHW100P-6PD
Zoro #
G7093381
UPC #
662459928948
Country of Origin
United States

Dimensions

Overall Length
6-1/4", 7-15/16", 12", 10-1/2", 10-3/4", 3-1/2"
Shank Length
3", 4", 8", 6", 6", 1-1/2"
Tip Size
#1, #2, #2, #3, #4, #2

Details

Item
Phillips Screwdriver Set,6pcs.
Number of Pieces
6
Features
Chrome Blades Prevent Corrosion and can be Easily Cleaned; Vapor-Blasted Tips Grip Fasteners and Prevent Chipping, Extending Tool Life; Hex Bolsters on Shafts Allow a Wrench to be Used for Extra Turning Power
Includes
(6) Phillips Screwdrivers
SAE or Metric
SAE
Finish
Chrome plated
Tip Style
Phillips
Shank Material
Alloy steel
Shank Shape
Round
Sub-Category
Williams
Handle Type
Comfort Grip

Description

Phillips Screwdriver Set,6pcs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.