Williams Pin Spanner, Adjustable, 4-1/2 To 6-1/4"
Mfr # O-474A
Zoro # G7624018
product price: $74.29
/eaKey Features
Overall Length
9-7/8"
Finish
Industrial Black
Features
Pin Spanner, Ideal for Adjusting Collars, Lock Nut Rings, and Bearings
Jaw Capacity
4-1/2" to 6-1/4"
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
O-474A
Zoro #
G7624018
UPC #
662459104151
Country of Origin
United States
Dimensions
Overall Length
9-7/8"
Details
Item
Pin Spanner,Adjustable,4-1/2 To 6-1/4"
Finish
Industrial Black
Features
Pin Spanner, Ideal for Adjusting Collars, Lock Nut Rings, and Bearings
Jaw Capacity
4-1/2" to 6-1/4"
Material
Steel
Description
Pin Spanner,Adjustable,4-1/2 To 6-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.