Zoro Homepage

Williams Pinch Bar, 1" Flat, 29-3/4"

  • Mfr # C-84

  • Zoro # G6520879


product price: $69.39
/ea

Key Features

Features
Used For Aligning, Prying And Positioning, Heavy Duty Industrial Grade
Type
Pinch Bars
Overall Length
30"
Overall Width
1"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-84
Zoro #
G6520879
UPC #
662459284457
Country of Origin
United States

Dimensions

Overall Length
30"
Overall Width
1"

Details

Item
Pinch Bar,1" Flat,29-3/4"
Features
Used For Aligning, Prying And Positioning, Heavy Duty Industrial Grade
Type
Pinch Bars
Material
Steel

Description

Pinch Bar,1 In. Flat,29-3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.