Zoro Homepage

Williams Premium Mixed Screwdriver Set, 19 pcs

  • Mfr # 100P-19MD

  • Zoro # G7080836


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Tip Style
Cabinet, Slotted, Electricians, Phillips
Tip Size
1/8", 1/8", 5/32"; 1/4", 1/4", 5/16", 3/8", 3/8", 3/16"; 3/16", 3/16"; #2, #0, #1, #1, #2, #2, #3, #4
Number of Pieces
19
Includes
(3) Cabinet Tip Screwdrivers: 1/8", 1/8", 5/32"; (6) Slotted Tip Screwdrivers: 1/4", 1/4", 5/16", 3/8", 3/8", 3/16"; (2) Electricians Tip Screwdrivers: 3/16", 3/16"; (8) Phillips Screwdrivers: #2, #0, #1, #1, #2, #2, #3, #4
Handle Material
Ergonomic 3-Component
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100P-19MD
Zoro #
G7080836
UPC #
662459342614
Country of Origin
United States

Dimensions

Tip Size
1/8", 1/8", 5/32"; 1/4", 1/4", 5/16", 3/8", 3/8", 3/16"; 3/16", 3/16"; #2, #0, #1, #1, #2, #2, #3, #4
Overall Length
6", 9", 11-3/4"; 6-11/16", 9-11/16", 3-1/2", 3-1/2", 6-1/2", 6-1/4"; 12-3/4", 7-15/16"; 12", 10-1/2", 10-3/4", 7-7/8", 10-11/16", 12-11/16", 17-13/16", 6-1/8"
Shank Length
3", 5", 7"; 3", 6", 1-3/4", 1-1/2", 2-3/16", 3"; 8", 4"; 8", 6", 8", 4", 6", 8", 12", 3"

Details

Item
Premium Mixed Screwdriver Set,19pcs.
Tip Style
Cabinet, Slotted, Electricians, Phillips
Number of Pieces
19
Includes
(3) Cabinet Tip Screwdrivers: 1/8", 1/8", 5/32"; (6) Slotted Tip Screwdrivers: 1/4", 1/4", 5/16", 3/8", 3/8", 3/16"; (2) Electricians Tip Screwdrivers: 3/16", 3/16"; (8) Phillips Screwdrivers: #2, #0, #1, #1, #2, #2, #3, #4
Handle Material
Ergonomic 3-Component
Handle Type
Comfort Grip
Features
Comfort and Maximum Grip Even with Oily Hands
SAE or Metric
SAE
Finish
black oxide

Description

This Williams 100P-19MD Premium Mixed Screwdriver Set is made of premium quality material and provides maximum grip, even when your hands are oily. The set includes 19 screwdrivers that come in various shapes and sizes. They have comfort grips with ergonomic 3-component handles for better control and grip. The black oxide finish makes them corrosion resistant, so they will last longer than conventional tools. If you want to ensure that you have the right tool for the job, then Williams' 100P-19MD Premium Mixed Screwdriver Set is what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.