Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Williams Pry Bar, Screwdriver Type

  • Mfr # C-818

  • Zoro # G6520510


product price: $46.49
/ea

Key Features

Features
Blade Is Heat-Treated The Entire Length, Handle Is Ergonomically Designed, Curved Blade Style Gives Extra Leverage, Capped End, Size: 1/2", Screwdriver Type
Type
Pry Bars
Overall Length
25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-818
Zoro #
G6520510
UPC #
662459325822
Country of Origin
United States

Dimensions

Overall Length
25"

Details

Item
Pry Bar,Screwdriver Type
Features
Blade Is Heat-Treated The Entire Length, Handle Is Ergonomically Designed, Curved Blade Style Gives Extra Leverage, Capped End, Size: 1/2", Screwdriver Type
Type
Pry Bars

Description

The Williams C-818 Williams Pry Bar is a durable tool that will get the job done. It is designed with a heat-treated blade for added strength and durability. The pry bar has a curved blade style that gives extra leverage when removing nails, staples or roofing shingles. The capped end provides added protection against injury. With the Williams C-818 Williams Pry Bar, you can get all your projects done in no time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.