Zoro Homepage

Williams Pry Bar Set, 2pcs.

  • Mfr # 21661

  • Zoro # G7133975


product price: $31.29
/ea

Key Features

Features
Bi-Mold Handles Provide Comfortable Grip, Reducing Hand Fatigue, Fulcrum End Provides Extra Prying Power
Type
Pry Bars
Overall Length
8", 18"
Number of Pieces
2
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21661
Zoro #
G7133975
UPC #
662459216618
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8", 18"

Details

Item
Pry Bar Set,2pcs.
Features
Bi-Mold Handles Provide Comfortable Grip, Reducing Hand Fatigue, Fulcrum End Provides Extra Prying Power
Type
Pry Bars
Number of Pieces
2
Material
Steel

Description

Pry Bar Set,2pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.