Williams Ratchet, 1" Drive
Mfr # X-51B-TH
Zoro # G7644415
product price: $295.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome plated
Overall Length
20-1/8"
SAE or Metric
SAE
Drive Size
1"
Sub-Category
Williams
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X-51B-TH
Zoro #
G7644415
UPC #
662459329974
Country of Origin
United States
Dimensions
Overall Length
20-1/8"
Drive Size
1"
Details
Finish
Chrome plated
SAE or Metric
SAE
Item
Ratchet,1" Drive
Sub-Category
Williams
Description
Ratchet,1 In. Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.