Williams Ratchet Box Wrench, 12 pt., 15/16 x 1-1/8"
Mfr # RB-3036
Zoro # G7616327
product price: $58.39
/eaKey Features
Finish
High Polish Chrome
Number of Points
12
Overall Length
15-1/8"
SAE or Metric
SAE
Wrench Style
Double Box End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB-3036
Zoro #
G7616327
UPC #
662459107176
Country of Origin
United States
Dimensions
Overall Length
15-1/8"
Size
15/16" X 1-1/8"
Details
Finish
High Polish Chrome
Number of Points
12
SAE or Metric
SAE
Wrench Style
Double Box End
Item
Ratchet Box Wrench,12 pt.,15/16 x 1-1/8"
Sub-Category
Williams
Description
Ratchet Box Wrench,12 pt.,15/16 x 1-1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.