Williams Ratchet Box Wrench, 13mm x 14mm
Mfr # RBM-1314
Zoro # G7603298
product price: $28.19
/eaKey Features
Finish
High Polish Chrome
Number of Points
6
Overall Length
6-7/8"
SAE or Metric
Metric
Wrench Style
Double Box End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RBM-1314
Zoro #
G7603298
UPC #
662459107633
Country of Origin
United States
Dimensions
Overall Length
6-7/8"
Size
13mm x 14mm
Details
Finish
High Polish Chrome
Number of Points
6
SAE or Metric
Metric
Wrench Style
Double Box End
Item
Ratchet Box Wrench,13mm x 14mm
Sub-Category
Williams
Description
Ratchet Box Wrench,13mm x 14mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.