Zoro Homepage

Williams Ratchet Box Wrench, 15mm x 17mm

  • Mfr # RBM-1517

  • Zoro # G7637546


product price: $27.59
/ea

Key Features

Finish
High Polish Chrome
Number of Points
6
Overall Length
8-1/8"
SAE or Metric
Metric
Wrench Style
Double Box End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RBM-1517
Zoro #
G7637546
UPC #
662459107640
Country of Origin
United States

Dimensions

Overall Length
8-1/8"
Size
15mm x 17mm

Details

Finish
High Polish Chrome
Number of Points
6
SAE or Metric
Metric
Wrench Style
Double Box End
Item
Ratchet Box Wrench,15mm x 17mm
Sub-Category
Williams

Description

Ratchet Box Wrench,15mm x 17mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.