Williams Ratchet Box Wrench, 6 pt., 1/2 x 9/6"
Mfr # RB-1618
Zoro # G7646445
product price: $23.59
/eaKey Features
Finish
High Polish Chrome
Number of Points
6
Overall Length
6-3/4"
SAE or Metric
SAE
Wrench Style
Double Box End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB-1618
Zoro #
G7646445
UPC #
662459107121
Country of Origin
United States
Dimensions
Overall Length
6-3/4"
Size
1/2" x 9/16"
Details
Finish
High Polish Chrome
Number of Points
6
SAE or Metric
SAE
Wrench Style
Double Box End
Item
Ratchet Box Wrench,6 pt.,1/2 x 9/6"
Sub-Category
Williams
Description
This Williams RB-1618 Ratchet Box Wrench is the perfect tool for loosening and tightening fasteners. The 6-point wrench features a high polish chrome finish that will not rust or corrode. With its double box end, this ratcheting wrench allows you to adjust parts without having to reposition the wrench. It has a 6-3/4" length and 1/2" x 9/16" size. The Williams RB-1618 6 pt.,1/2 x 9/6" Ratchet Box Wrench is the ideal tool for getting jobs done efficiently and effectively.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.