Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Williams Ratchet Combo Wrench, 12, 11/32 in.

  • Mfr # 1211RS

  • Zoro # G6219880


product price: $34.49
/ea

Key Features

Finish
Chrome Plated
Head Size
11/32 in
Head Thickness
5/16 in
Open End Width
25/32 in
Box End Width
25/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1211RS
Zoro #
G6219880
UPC #
662459992000
Country of Origin
United States

Dimensions

Overall Length
6-15/32 in
Head Size
11/32 in
Head Thickness
5/16 in
Open End Width
25/32 in
Box End Width
25/32 in

Details

Finish
Chrome Plated

Description

Ratchet Combo Wrench,12,11/32 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.