Zoro Homepage

Williams Ratchet Combo Wrench, 12, 11mm, Revrsbl

  • Mfr # 1211MRCU

  • Zoro # G6219591


product price: $42.19
/ea

Key Features

Overall Length
194.1 mm
Finish
Chrome Plated
Head Size
11 mm
Head Thickness
8.6 mm
Box End Width
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1211MRCU
Zoro #
G6219591
UPC #
662459992505
Country of Origin
United States

Dimensions

Overall Length
194.1 mm
Head Size
11 mm
Head Thickness
8.6 mm
Box End Width
22 mm
Open End Width
24.4 mm

Details

Finish
Chrome Plated

Description

Ratchet Combo Wrench,12,11mm,Revrsbl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.