Zoro Homepage

Williams Ratchet Combo Wrench, 12, 15mm

  • Mfr # 1215MRS

  • Zoro # G6219993


product price: $36.99
/ea

Key Features

Overall Length
250.4 mm
Finish
Chrome Plated
Head Size
15 mm
Head Thickness
11.1 mm
Box End Width
28.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1215MRS
Zoro #
G6219993
UPC #
662459992062
Country of Origin
United States

Dimensions

Overall Length
250.4 mm
Head Size
15 mm
Head Thickness
11.1 mm
Box End Width
28.4 mm
Open End Width
32.5 mm

Details

Finish
Chrome Plated

Description

Ratchet Combo Wrench,12,15mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.