Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Williams Ratchet Combo Wrench, 12 pt., 7/16"

  • Mfr # 1214RC-TH

  • Zoro # G7599691


product price: $50.39
/ea

Key Features

Overall Length
6-5/8"
Finish
Chrome plated
Head Size
7/16"
Number of Points
12
Features
Ratchet Lever is Easily Accessible for Quick Direction Changes, Recessed Corners in Ends Provide Extra Turning Power and Cleans Easily
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1214RC-TH
Zoro #
G7599691
UPC #
662459320971
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6-5/8"
Head Size
7/16"

Details

Finish
Chrome plated
Number of Points
12
Features
Ratchet Lever is Easily Accessible for Quick Direction Changes, Recessed Corners in Ends Provide Extra Turning Power and Cleans Easily
Measurement Type
SAE

Description

Ratchet Combo Wrench,12 pt.,7/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.