Zoro Homepage

Williams Ratcheting Box Wrench, 1/4" x 5/16"

  • Mfr # JHWRBO-810

  • Zoro # G7643329


product price: $19.55
/ea

Key Features

Finish
High Polish Chrome
Number of Points
12
Overall Length
4-1/4"
SAE or Metric
SAE
Wrench Style
Reversible, Offset, Double Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHWRBO-810
Zoro #
G7643329
UPC #
662459107206
Country of Origin
United States

Dimensions

Overall Length
4-1/4"
Size
1/4" x 5/16"

Details

Finish
High Polish Chrome
Number of Points
12
SAE or Metric
SAE
Wrench Style
Reversible, Offset, Double Box
Sub-Category
Williams
Item
Ratcheting Box Wrench,1/4" x 5/16"

Description

Ratcheting Box Wrench,1/4 In. x 5/16 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.