Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Williams Ratcheting Combo Wrench, 12 pt., 15mm

  • Mfr # JHW1215MRC

  • Zoro # G7633090


product price: $24.88
/ea

Key Features

Finish
High Polish Chrome
Number of Points
12
Overall Length
7-3/4"
SAE or Metric
Metric
Wrench Style
Reversible Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHW1215MRC
Zoro #
G7633090
UPC #
662459903174
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7-3/4"
Size
15mm

Details

Finish
High Polish Chrome
Number of Points
12
SAE or Metric
Metric
Wrench Style
Reversible Combination
Item
Ratcheting Combo Wrench,12 pt.,15mm
Sub-Category
Williams

Description

Ratcheting Combo Wrench,12 pt.,15mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.