Williams Ratcheting Combo Wrench, 12 pt., 5/8"
Mfr # 1220RC
Zoro # G7634308
product price: $25.59
/eaKey Features
Finish
High Polish Chrome
Number of Points
12
Overall Length
8-7/32"
SAE or Metric
SAE
Wrench Style
Reversible Combination
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1220RC
Zoro #
G7634308
UPC #
662459903068
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
8-7/32"
Size
5/8"
Details
Finish
High Polish Chrome
Number of Points
12
SAE or Metric
SAE
Wrench Style
Reversible Combination
Sub-Category
Williams
Item
Ratcheting Combo Wrench,12 pt.,5/8"
Description
The Williams 1220RC Ratcheting Combo Wrench is the perfect tool for all your wrenching needs. It features a high polish chrome finish that makes it look good while it performs well. The reversible combination wrench has a 12-point design, which means you can use it in more applications. With an overall length of 8 7/32", this 5/8" ratcheting wrench is compact and easy to store. It has a high polish chrome finish, making it both stylish and durable. Equip yourself with the Williams 1220RC Ratcheting Combo Wrench for all your jobs around the house or on the job site.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.