Zoro Homepage

Williams Ratcheting Combo Wrench 12Pt, 11Mm

  • Mfr # 1211MRSS

  • Zoro # G7580750


product price: $33.19
/ea

Key Features

Material
special alloy steel
Head Size
11 mm
Head Offset Angle
15 degrees
Number of Points
12-Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1211MRSS
Zoro #
G7580750
UPC #
662459992727
Country of Origin
United States

Dimensions

Head Size
11 mm

Details

Material
special alloy steel
Head Offset Angle
15 degrees
Number of Points
12-Point

Description

Ratcheting Combo Wrench 12Pt;11Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.