Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Williams Ratcheting Combo Wrench 12Pt, 14Mm

  • Mfr # JHW1214MRSS

  • Zoro # G7580979


product price: $31.69
/ea

Key Features

Material
special alloy steel
Head Size
14 mm
Head Offset Angle
15 degrees
Number of Points
12-Point
Sub-Category
Williams
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHW1214MRSS
Zoro #
G7580979
UPC #
662459992758
Country of Origin
United States

Dimensions

Head Size
14 mm

Details

Item
Ratcheting Combo Wrench 12Pt
Material
special alloy steel
Head Offset Angle
15 degrees
Number of Points
12-Point
Sub-Category
Williams

Description

Ratcheting Combo Wrench 12Pt;14Mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.