Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Williams Ratcheting Combo Wrench, Flex-Head, 14mm

  • Mfr # JHW1214MRCF

  • Zoro # G7599938


product price: $25.88
/ea

Key Features

Finish
High Polish Chrome
Number of Points
12
Overall Length
7-19/32"
SAE or Metric
Metric
Wrench Style
Reversible Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHW1214MRCF
Zoro #
G7599938
UPC #
662459919090
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7-19/32"
Size
14mm

Details

Finish
High Polish Chrome
Number of Points
12
SAE or Metric
Metric
Wrench Style
Reversible Combination
Sub-Category
Williams
Item
Ratcheting Combo Wrench,Flex-Head,14mm

Description

Ratcheting Combo Wrench,Flex-Head,14mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.