Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Williams Replacement Heel Jaw, for 24" Pipe Wrench

  • Mfr # 13566

  • Zoro # G7135339


product price: $7.89
/ea

Key Features

Overall Length
24"
Sub-Category
Williams
Features
Replacement Heel Jaw for 24" Pipe Wrench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13566
Zoro #
G7135339
UPC #
662459933775
Country of Origin
China

Dimensions

Overall Length
24"

Details

Item
Replacement Heel Jaw,for 24" Pipe Wrench
Sub-Category
Williams
Features
Replacement Heel Jaw for 24" Pipe Wrench

Description

Replacement Heel Jaw,for 24 In. Pipe Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.