Zoro Homepage

Williams Replacement Hex Bit 1.22 Lg, 5/8"

  • Mfr # BITH2001

  • Zoro # G6523286


product price: $3.49
/ea
Sold in multiples of 2 for $6.98

Key Features

SAE or Metric
SAE
Sub-Category
Williams
Output Drive Type
Hex
Output Drive Size
1/2"
Bit Length
0.47"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BITH2001
Zoro #
G6523286
UPC #
662459927866
Country of Origin
United States

Dimensions

Output Drive Size
1/2"
Bit Length
0.47"
Socket Depth
1-1/2"

Details

Item
Socket Bit
SAE or Metric
SAE
Sub-Category
Williams
Output Drive Type
Hex
Number of Points
6

Description

Replacement Hex Bit 1.22 Lg,5/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.