Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Williams Replacement Hex Bit, 3/16", 1.12 Long

  • Mfr # BITH0603

  • Zoro # G6529461


product price: $1.79
/ea
Sold in multiples of 6 for $10.74

Key Features

SAE or Metric
SAE
Sub-Category
Williams
Bit Length
13/16"
Output Drive Type
Hex
Socket Depth
1-1/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BITH0603
Zoro #
G6529461
UPC #
662459927606
Country of Origin
United States

Dimensions

Bit Length
13/16"
Socket Depth
1-1/16"
Output Drive Size
3/8"

Details

Item
Socket Bit
SAE or Metric
SAE
Sub-Category
Williams
Output Drive Type
Hex
Number of Points
6

Description

Replacement Hex Bit,3/16 In.,1.12 Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.