
Williams Replacement Hook Jaw, for 14" Pipe Wrench
Mfr # 13554
Zoro # G6520215
product price: $14.49
/eaKey Features
Overall Length
14"
Features
Replacement Hook Jaw for 14" Pipe Wrench
Sub-Category
Williams
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13554
Zoro #
G6520215
UPC #
662459933683
Country of Origin
China
Dimensions
Overall Length
14"
Details
Features
Replacement Hook Jaw for 14" Pipe Wrench
Item
Replacement Hook Jaw,for 14" Pipe Wrench
Sub-Category
Williams
Description
Replacement Hook Jaw,for 14 In. Pipe Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.