Zoro Homepage

Williams Retaining Pin, 2-1/2" D, 4-1/2"

  • Mfr # 9-2G

  • Zoro # G6529699


product price: $10.89
/ea

Key Features

SAE or Metric
SAE
Sub-Category
Williams
Overall Length
2-7/8"
Finish
Black Industrial
Drive Size
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-2G
Zoro #
G6529699
UPC #
662459259417
Country of Origin
United States

Dimensions

Overall Length
2-7/8"
Drive Size
1-1/2"

Details

SAE or Metric
SAE
Sub-Category
Williams
Finish
Black Industrial
Item
Retaining Pin,2-1/2" D,4-1/2"
Socket Type
Impact Retaining Pin
Tether Ready
No

Description

Retaining Pin,2-1/2 In. D,4-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.