Zoro Homepage

Williams Rivet Buster, 3/4" Flat, 12"

  • Mfr # C-422

  • Zoro # G6519908


product price: $21.19
/ea

Key Features

Overall Length
12 in
Sub-Category
Williams
Duty
Heavy Duty
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-422
Zoro #
G6519908
UPC #
662459284143
Country of Origin
United States

Dimensions

Overall Length
12 in

Details

Item
Rivet Buster,3/4" Flat,12"
Sub-Category
Williams
Duty
Heavy Duty
Number of Pieces
1

Description

Rivet Buster,3/4 In. Flat,12 In., Duty Heavy Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.