Williams Round Head Ratchet, 3/8" D, 7-5/8" Black

  • Mfr # JHWBB-52A

  • Zoro # G7138315


product price:  $41.39
/ea

Key Features

Drive Size
3/8"
Overall Length
7-5/8"
Finish
Industrial Black
SAE or Metric
SAE
Sub-Category
Williams
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JHWBB-52A
Zoro #
G7138315
UPC #
662459210050
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
7-5/8"

Details

Item
Hand Ratchet
Finish
Industrial Black
SAE or Metric
SAE
Sub-Category
Williams
Number of Pieces
1

Description

Round Head Ratchet,3/8 In. D,7-5/8 In. Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.