Williams Round Head Ratchet, 3/8" D, 7-5/8"
Mfr # JHWB-52A
Zoro # G6525751
product price: $42.69
/eaKey Features
Finish
Chrome plated
Number of Points
72 Teeth
Overall Length
7-5/8"
SAE or Metric
SAE
Sub-Category
Williams
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JHWB-52A
Zoro #
G6525751
UPC #
662459210005
Country of Origin
United States
Dimensions
Overall Length
7-5/8"
Drive Size
3/8"
Details
Finish
Chrome plated
Number of Points
72 Teeth
SAE or Metric
SAE
Item
Round Head Ratchet,3/8" D,7-5/8"
Sub-Category
Williams
Socket Type
Round Head Ratchet
Tether Ready
No
Tether Status
Not Tether Capable
Description
Round Head Ratchet,3/8 In. D,7-5/8 In., Tether Ready No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.