Williams Screwdriver Set, 8 Pieces
Mfr # 100P-8MD
Zoro # G7259730
product price: $87.69
/ea
Free Shipping & Returns
Key Features
Tip Size
1/4", 5/16", 3/8", #1, #2, #3
Number of Pieces
8
Includes
(3) Slotted: 1/4" x 4", 5/16" x 6", 3/8" x 8"; (3) Phillips: #1 x 3", #2 x 4", #3 x 6"; (2) Electrician Tip: 3/16" x 3", 3/16" x 6"
Overall Length
7-7/8", 10-11/16", 12-3/4", 6-1/4", 7-15/16", 10-1/2", 6-11/16", 9-11/16"
Handle Type
Comfort Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100P-8MD
Zoro #
G7259730
UPC #
662459928979
Country of Origin
United States
Dimensions
Tip Size
1/4", 5/16", 3/8", #1, #2, #3
Overall Length
7-7/8", 10-11/16", 12-3/4", 6-1/4", 7-15/16", 10-1/2", 6-11/16", 9-11/16"
Details
Item
Mixed Screwdriver Set
Number of Pieces
8
Includes
(3) Slotted: 1/4" x 4", 5/16" x 6", 3/8" x 8"; (3) Phillips: #1 x 3", #2 x 4", #3 x 6"; (2) Electrician Tip: 3/16" x 3", 3/16" x 6"
Handle Type
Comfort Grip
SAE or Metric
SAE
Features
Thumb Stop Allow For Added Turning Power Without Discomfort or Slippage, Chrome Blades Prevent Corrosion and Can be Easily Cleaned, Vapor-Blasted Tips Grip Fasteners and Prevent Chipping, Extending Tool Life, Hex Bolsters on Shafts Allow a Wrench to be Used For Extra Turning Power
Material
Alloy Steel
Tip Style
Phillips, Slotted
Description
Screwdriver Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.