Williams Side Cutters, Electrician, 8-1/2"
Mfr # PL-205C
Zoro # G6521256
product price: $37.29
/eaKey Features
Overall Length
8-1/2"
Handle Type
Double Dipped Plastic
Features
Polished Faces Look Good and Resist Corrosion; Induction Hardened Cutting Edges Stay Sharp Longer; Diamond Serrated Jaws Provide Solid Grip on Wire
Jaw Length
17/32"
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PL-205C
Zoro #
G6521256
UPC #
662459270252
Country of Origin
United States
Dimensions
Overall Length
8-1/2"
Jaw Length
17/32"
Details
Item
Side Cutters,Electrician,8-1/2"
Handle Type
Double Dipped Plastic
Features
Polished Faces Look Good and Resist Corrosion; Induction Hardened Cutting Edges Stay Sharp Longer; Diamond Serrated Jaws Provide Solid Grip on Wire
Material
Steel
Description
Side Cutters,Electrician,8-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.