Williams Single Ratchet Box Wrench, 1-7/16"
Mfr # RB-46
Zoro # G7633495
product price: $166.99
/ea
Free Shipping & Returns
Key Features
Finish
High Polish Chrome
Number of Points
12
Overall Length
15-1/2"
SAE or Metric
SAE
Wrench Style
Single Head Ratcheting Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB-46
Zoro #
G7633495
UPC #
662459107329
Country of Origin
United States
Dimensions
Overall Length
15-1/2"
Size
1-7/16"
Details
Finish
High Polish Chrome
Number of Points
12
SAE or Metric
SAE
Wrench Style
Single Head Ratcheting Box
Sub-Category
Williams
Item
Single Ratchet Box Wrench,1-7/16"
Description
Single Ratchet Box Wrench,1-7/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.