Zoro Homepage

Williams Slip-Joint Plier, 8"

  • Mfr # PL-8C-TH

  • Zoro # G7609939


product price: $46.19
/ea

Key Features

Features
Multiple Parallel Jaw Positions are Locked in to Proper Groove, Shear Type Wire Cutter, Serrated Jaws for Maximum Gripping Power
Handle Type
Double Dipped Plastic
Jaw Length
1-13/32"
Jaw Width
3/8"
Overall Length
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL-8C-TH
Zoro #
G7609939
UPC #
662459364524
Country of Origin
United States

Dimensions

Jaw Length
1-13/32"
Jaw Width
3/8"
Overall Length
8"

Details

Features
Multiple Parallel Jaw Positions are Locked in to Proper Groove, Shear Type Wire Cutter, Serrated Jaws for Maximum Gripping Power
Handle Type
Double Dipped Plastic
Finish
polished
Plier Item
Combination Slip-Joint Pliers
Wire Cutter
Yes
Item
Slip-Joint Plier,8"
Sub-Category
Williams

Description

Slip-Joint Plier,8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.