Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Williams Socket Clip, 3/8" D

  • Mfr # RC-37-15P

  • Zoro # G7087809


product price: $11.29
/ea

Key Features

Material
Plastic
Features
Socket Clip
Drive Size
3/8"
Sub-Category
Williams
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC-37-15P
Zoro #
G7087809
UPC #
662459932976
Country of Origin
United States

Dimensions

Drive Size
3/8"

Details

Item
Socket Clip
Material
Plastic
Features
Socket Clip
Sub-Category
Williams
Number of Pieces
1
SAE or Metric
SAE

Description

Socket Clip,3/8 In. D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.