
Socket Flextension 1/2" Drive x 10mm, 9.57" Length, Black Industrial, JHWISSXTM910
Mfr # ISSXTM910
Zoro # G6530916
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2"
Overall Length
9.57"
Finish
Black Industrial
Sub-Category
Williams
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ISSXTM910
Zoro #
G6530916
UPC #
662459372819
Country of Origin
United States
Dimensions
Drive Size
1/2"
Overall Length
9.57"
Size
10mm
Socket Depth
0.28"
Details
Item
Socket Flextension
Finish
Black Industrial
Sub-Category
Williams
SAE or Metric
Metric
Socket Type
Flextensions
Number of Points
6
For Use With
Use on Hand and Power Tools
Description
Socket Extension,10mm,6Pt,1/2 In. D,9 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.