Zoro Homepage

Williams Socket Extension, 1/2", 6Pt, 1/2" D, 6"

  • Mfr # ISSXT616

  • Zoro # G6536735


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Sub-Category
Williams
For Use With
Use on Hand and Power Tools
Socket Depth
0.34"
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISSXT616
Zoro #
G6536735
UPC #
662459375346
Country of Origin
United States

Dimensions

Drive Size
1/2"
Socket Depth
0.34"

Details

Item
Socket Flextension
Sub-Category
Williams
For Use With
Use on Hand and Power Tools
Number of Points
6
SAE or Metric
SAE

Description

Socket Extension,1/2 In.,6Pt,1/2 In. D,6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.