
Socket Flextension 1/2" Drive x 3/4", 6.57" Length, Black Industrial
Mfr # JHWISDX624LD
Zoro # G6518261
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2"
Overall Length
6.57"
Finish
Black Industrial
Number of Points
12
Sub-Category
Williams
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JHWISDX624LD
Zoro #
G6518261
UPC #
662459334817
Country of Origin
United States
Dimensions
Drive Size
1/2"
Overall Length
6.57"
Size
3/4"
Details
Item
Socket Flextension
Finish
Black Industrial
Number of Points
12
Sub-Category
Williams
Socket Type
Flextensions
SAE or Metric
SAE
Drive Type
Double Hex
Description
Socket Extension,1/2 In.D,3/4 In. Dbl Hex
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.