Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Williams Socket Extension, 1/2"D, 3/4" Short Socket, Socket Extension, 1/2"D, 3/4" Short Socket

  • Mfr # JHWISSX624MD

  • Zoro # G6518255


product price: $82.59
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Overall Length
6.57"
Finish
Black Industrial
Number of Points
6
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHWISSX624MD
Zoro #
G6518255
UPC #
662459334848
Country of Origin
United States

Dimensions

Drive Size
1/2"
Overall Length
6.57"
Size
1/2"
Socket Depth
0.31"

Details

Item
Socket Flextension
Finish
Black Industrial
Number of Points
6
SAE or Metric
SAE
Sub-Category
Williams
Socket Type
Flextensions
For Use With
Use on Hand and Power Tools
Tether Ready
No
Product Type
Socket Extension,1/2"D,3/4" Short Socket

Description

Socket Extension,1/2 In.D,3/4 In. Short Socket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.