Zoro Homepage

Williams Socket Extension, 15mm, 6Pt, 1/2" D, 4"

  • Mfr # ISSXTM415

  • Zoro # G6530128


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Sub-Category
Williams
For Use With
Use on Hand and Power Tools
Socket Depth
0.42"
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISSXTM415
Zoro #
G6530128
UPC #
662459337740
Country of Origin
United States

Dimensions

Drive Size
1/2"
Socket Depth
0.42"

Details

Item
Socket Flextension
Sub-Category
Williams
For Use With
Use on Hand and Power Tools
SAE or Metric
Metric
Number of Points
6

Description

Socket Extension,15mm,6Pt,1/2 In. D,4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.