Zoro Homepage

Williams Socket Extension 16mm 3/8" D, 6"

  • Mfr # JHWISFXTM616

  • Zoro # G6521965


product price: $87.19
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Overall Length
7-1/2"
Number of Pieces
1
SAE or Metric
Metric
Size
16mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHWISFXTM616
Zoro #
G6521965
UPC #
662459335111
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
7-1/2"
Size
16mm
Socket Depth
0.45"

Details

Item
Socket Flextension
Number of Pieces
1
SAE or Metric
Metric
Sub-Category
Williams
Number of Points
6
For Use With
Use on Hand and Power, Impulse or Direct Drive

Description

Product details about the WILLIAMS - ISFXTM616 Socket Flex Extension.
Socket flex extensions are dynamic additions to socket wrenches, featuring a flexible midsection that enables maneuverability around tight angles and obstructions. They provide versatility in reaching inaccessible bolts and nuts, offering a solution for intricate tasks where a straight extension might not suffice.
The WILLIAMS - ISFXTM616 Socket Flex Extension is a 16mm socket tool with an overall length of 7-1/2". It features a drive size of 3/8" and has a socket depth of 0.45", making it suitable for various applications that require precise measurements. This metric-sized tool, with its six-point design, provides ample contact area on fasteners, designed to reduce slippage and rounding.
This product belongs to the Williams sub-category, known for their robust construction supplies. The ISFXTM616 Socket Flex Extension is built to be used on hand and power tools as well as impulse or direct drives. Its flexible extension allows users to reach fasteners in areas where conventional sockets may not fit.
The package includes one piece of this versatile tool. With its compatibility with both hand and power tools, the WILLIAMS - ISFXTM616 Socket Flex Extension can be an adequate addition to any toolbox or workshop setup requiring metric system tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.