Zoro Homepage
This item is Discontinued.
Williams Socket Flextension 1/2" Drive x 16mm, 12.57" Length, Williams Socket Extension, 16mm, 6Pt, 1/2" D, 12" ISSXM1216

Socket Flextension 1/2" Drive x 16mm, 12.57" Length, Williams Socket Extension, 16mm, 6Pt, 1/2" D, 12" (Discontinued)

  • Mfr # ISSXM1216
  • Zoro # G7143005
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISSXM1216
Zoro #
G7143005
UPC #
662459372482
Country of Origin
United States

Dimensions

Drive Size
1/2"
Overall Length
12.57"
Size
16mm
Socket Depth
0.45"

Details

Item
Socket Flextension
Finish
Black Industrial
SAE or Metric
Metric
Socket Type
Flextensions
Number of Points
6
Sub-Category
Williams
For Use With
Use on Hand and Power Tools

Description

Socket Extension,16mm,6Pt,1/2 In. D,12 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.