Zoro Homepage

Williams Socket/Tool Set, 3/8" D, 12Pt, 23pc, TLsOnly

  • Mfr # JHWWSB-23F

  • Zoro # G7088028


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Number of Pieces
23
Includes
(23) 3/8" Drive Socket and Drive tool Set (1) 8" Enclosed Head Ratchet; (2) 3", 6" Extension; (1) 8 9/16" Flex Handle; (1) Universal Joint; Shallow 12-Point Socket: 3/8", 7/16", 1/2", 9/16", 5/8",3/4", 13/16", 11/16", 7/8"
Finish
High Grade Chrome
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHWWSB-23F
Zoro #
G7088028
UPC #
662459320698
Country of Origin
United States

Dimensions

Drive Size
3/8"

Details

Item
Socket and Drive Tool Set
Number of Pieces
23
Includes
(23) 3/8" Drive Socket and Drive tool Set (1) 8" Enclosed Head Ratchet; (2) 3", 6" Extension; (1) 8 9/16" Flex Handle; (1) Universal Joint; Shallow 12-Point Socket: 3/8", 7/16", 1/2", 9/16", 5/8",3/4", 13/16", 11/16", 7/8"
Finish
High Grade Chrome
SAE or Metric
SAE
Measurement Type
SAE
Material
Vanadium Steel

Description

Socket/Tool Set,3/8 In. D,12Pt,23pc,TLsOnly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.